This product requires certification to purchase.

36 in. Chimney Range Hood in Stainless Steel

This product has been replaced by

Monogram® Stainless Steel 36 in. Wall Mount Range Hood
Monogram® 36 in. Wall Mount Range Hood in Stainless Steel
Manufacturer Part #ZV950SDSS
Monogram®

36 in. Chimney Range Hood in Stainless Steel

  • Fast #
  • Part #GZV900SLSS
  • Item #2965835
  • Manufacturer Part #ZV900SLSS
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Monogram® Stainless Steel 36 in. Wall Mount Range Hood
Monogram® 36 in. Wall Mount Range Hood in Stainless Steel
Manufacturer Part #ZV950SDSS
Monogram®

36 in. Chimney Range Hood in Stainless Steel

  • Fast #
  • Part #GZV900SLSS
  • Item #2965835
  • Manufacturer Part #ZV900SLSS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Powerful ventilation offers 3 speeds plus a 490 CFM boost to capture cooking fumes and odors
  • Backlit, touch controls and digital readout
  • Recirculating-ready design includes a reversible duct cover and charcoal filter for non-vented installations, eliminating the need for an optional kit
  • Halogen lighting
  • Sleek, understated appearance
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
CFM:
490
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Push Button
Depth:
20-11/25
Duct Size:
8 in
Energy Star Compliant:
No
Filter Type:
Mesh
Height:
3-1/4
Hood Vent Type:
Canopy
Installation Type:
Wall Mount
Light Bulb Type:
Halogen
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
084691141143
Vent Ducted or Ductless:
Ducted
Volts:
120V
Width:
35-7/8