36 in. Door Panel and Left Hand
36 in. Door Panel and Left Hand
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 36" Fully Integrated Column SS Door Panel, LH
- Genuine Part from GE Appliances
- Check Your Model Number to Confirm Compatibility
- Includes a One-Year Limited Warranty
Documents
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Length:
- 36 in
- Material:
- Stainless Steel
- Product Type:
- Door Panel, Left Hand
- UPC:
- 084691871118
- Weight:
- 43 lb