36 in. Professional Ducted Range Hood in Stainless Steel
36 in. Professional Ducted Range Hood in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Stainless steel design: With clean lines and a beautiful finish, this impressive stainless steel hood adds a touch of style and simplicity to any kitchen
- 610-cfm blower range hood: A must have for aspiring chefs, this effective ventilation system removes cooking fumes for a fresh-smelling, odor-free kitchen
- LED lights: Designed to meet a range of lighting needs, these versatile LED lights offer three levels of intensity, from ambient to low/night illumination
- Three removable filters: A trio of filters effectively trap odor-causing, airborne particles and are conveniently removable for easy cleaning
- Connected features: Providing the ultimate in control and connectivity, this chef connect and Wi-Fi enabled hood allows the user to adjust settings remotely through the SmartHQ app
- Clean filter notification: For maximum filter efficiency and optimum air quality, the SmartHQ app regularly notifies the user when to clean the filters
- Quietboost™ technology: This unique technology is designed to minimize ventilation noise and enhance motor efficiency for a peacefully quiet, odor-free kitchen
- Fan timer: Convenient and energy efficient, the fan can be set to automatically shut off after 5, 10 or 15 minutes of operation
- Makeup air technology: This product comes with a simple installation feature to limit the maximum cfm levels below 400 cfm
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 10, 6.5
- CEC Compliant:
- For Sale in CA
- CFM:
- 610 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 22 in
- Duct Size:
- 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Filter Type:
- Baffle
- Height:
- 18 in
- Hood Vent Type:
- Chimney
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Sones:
- 8
- UPC:
- 084691851738
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 780 W
- Weight:
- 51 lb
- Width:
- 36 in