This product requires certification to purchase.

36 in. Slide-Out Range Hood in Stainless Steel

Monogram®

36 in. Slide-Out Range Hood in Stainless Steel

  • Fast #
  • Part #GZV800SJSS
  • Item #2355480
  • Manufacturer Part #ZV800SJSS
3.4 out of 5 Customer Rating
Brand image
Monogram®

36 in. Slide-Out Range Hood in Stainless Steel

  • Fast #
  • Part #GZV800SJSS
  • Item #2355480
  • Manufacturer Part #ZV800SJSS
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • With up to 460 CFM of ventilation power and 4 different speeds to choose from, this range hood keeps your kitchen free of smoke and odors caused by cooking
  • Stainless steel exterior provides a timeless look that stands out in any kitchen
  • Dishwasher-safe stainless steel mesh filters make clean up a breeze and keep your air clean
  • Task lighting is provides by 2 halogen lights
  • Hood can be installed beneath a cabinet or wall mounted with the matching 8-to-10-ft. duct cover
  • This range hood is able to be converted to recirculating installation
  • Manufacturer warranty includes 2 year limited coverage
  • Six levels of intensity, from accent to ambient settings, allow you to choose the lighting to match the cooking task or occasion
  • Easy maintenance
  • Stainless steel filters can be easily removed for safe cleaning in your dishwasher
  • Requires Certification
Dimensions & Measurements
CFM
460 ft3/min
Depth
13-11/16 in
Duct Size
6 in
Height
1-1/2 in
Weight
60 lb
Width
35-7/8 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Digital
Filter Type
Mesh
Hood Vent Type
Wall Mount
Indoor Outdoor
Indoor
Installation Type
Under Cabinet, Wall Mount, Slide-Out
Interior Light
Yes
Light Bulb Type
Halogen
Number of Lights
2
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Vent Ducted or Ductless
Ducted
Vent Duct Shape
Round
Electrical & Operational Information
Fan Speeds
4
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UL Listed
No
UPC
084691113430