This product requires certification to purchase.

36 in. Wall Mount Range Hood in Stainless Steel

Monogram®

36 in. Wall Mount Range Hood in Stainless Steel

  • Fast #
  • Part #GZV36SSJSS
  • Item #7055159
  • Manufacturer Part #ZV36SSJSS
5 out of 5 Customer Rating
Brand image
Monogram®

36 in. Wall Mount Range Hood in Stainless Steel

  • Fast #
  • Part #GZV36SSJSS
  • Item #7055159
  • Manufacturer Part #ZV36SSJSS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
6.5
CEC Compliant:
For Sale in CA
CFM:
510
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Dial
Depth:
25
Duct Size:
10 in
Energy Star Compliant:
No
Fan Speeds:
4
Filter Type:
Baffle
Height:
18
Installation Type:
Wall Mount
Light Bulb Type:
Halogen
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Sones:
9
UL Listed:
No
UPC:
084691816003
Vent Duct Shape:
Round
Vent Ducted or Ductless:
Ducted
Volts:
110V
Width:
36