38 in. 20.6 cu. ft. French Door Refrigerator in Custom Panel
38 in. 20.6 cu. ft. French Door Refrigerator in Custom Panel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- French door design gives wide-open access to every fresh food shelf and bin
- LED lighting
- Finely crafted glass-front metal door bins
- Upfront electronic controls with digital readout
- Precision glass-front produce and deli drawers
- Aluminum trimmed glass shelves
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 20.6 cu ft
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Custom Panel
- Control Type:
- Electronic
- Depth:
- 25-7/8
- Freezer Capacity (Cu Ft):
- 6.24 cu ft
- Height:
- 84-1/2
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerator Type:
- French Door
- UL Listed:
- Yes
- UPC:
- 084691262442
- Volts:
- 120V
- Width:
- 38