4 Burner Induction Cooktop in Black Graphite
4 Burner Induction Cooktop in Black Graphite
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Glide touch controls
- Four induction cooking elements
- SyncBurners control two 7" elements simultaneously
- Stainless steel clad aluminum griddle
- Melt delicate foods without burning or scorching with melt setting
- Custom settings
- Pan presence and size sensors cook efficiently with elements
- On/Off rocker switch
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Burner Type:
- Induction
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black on Black
- Control Type:
- Touch
- Depth:
- 20-7/8 in
- Height:
- 4-5/8 in
- Number of Burners:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 084691820765
- Volts:
- 240V
- Watts:
- 3700 W
- Width:
- 29-3/4 in