This product requires certification to purchase.

4 Burner Induction Cooktop in Silver

Monogram®

4 Burner Induction Cooktop in Silver

  • Fast #
  • Part #GZHU30RSJSS
  • Item #5097029
  • Manufacturer Part #ZHU30RSJSS
5 out of 5 Customer Rating
Brand image
Monogram®

4 Burner Induction Cooktop in Silver

  • Fast #
  • Part #GZHU30RSJSS
  • Item #5097029
  • Manufacturer Part #ZHU30RSJSS
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
40
Burner Type:
Induction
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touch
Depth:
20-7/8 in
Height:
4-5/8 in
Number of Burners:
4
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
084691809388
Volts:
240V
Watts:
3700 W
Width:
29-3/4 in