42 in. 25.4 cu. ft. Side-By-Side Refrigerator in Stainless Steel
42 in. 25.4 cu. ft. Side-By-Side Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 25-3/4 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 9.4 cu ft
- Height:
- 84 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 15.77 cu ft
- Refrigerator Type:
- Side-By-Side
- UL Listed:
- No
- UPC:
- 084691821199
- Volts:
- 115V
- Width:
- 42 in