This product requires certification to purchase.

46-1/2 in. Custom Range Hood in Stainless Steel

Monogram®

46-1/2 in. Custom Range Hood in Stainless Steel

  • Fast #
  • Part #GZVC48LSS
  • Item #3159837
  • Manufacturer Part #ZVC48LSS
3.3 out of 5 Customer Rating
Brand image
Monogram®

46-1/2 in. Custom Range Hood in Stainless Steel

  • Fast #
  • Part #GZVC48LSS
  • Item #3159837
  • Manufacturer Part #ZVC48LSS
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Oaks, PA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dual blower ventilation with 920 CFM
  • Control panel with remote-mount option
  • Blower, liner and filters included
  • Includes 3 halogen lights and 3 stainless steel mesh filters
  • Protective liner helps prevent heat and moisture build up inside the canopy
  • Patented installation process
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
10.34
CEC Compliant:
For Sale in CA
CFM:
1140 ft3/min
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Push Button
Depth:
21-1/4 in
Duct Size:
8 in
Energy Star Compliant:
No
Filter Type:
Mesh
Height:
18 in
Hood Vent Type:
Custom
Installation Type:
Wall Mount
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Sones:
10.5
UPC:
084691148524
Vent Ducted or Ductless:
Ducted
Volts:
110/120V
Width:
46-1/2 in