47-7/8 in. Natural Gas Dual Fuel 6-Burner Sealed Freestanding Range in Stainless Steel
47-7/8 in. Natural Gas Dual Fuel 6-Burner Sealed Freestanding Range in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Authentic Stainless Steel professional appearance
- Sealed, dual-flame stacked burners deliver a full spectrum of heat settings, from an ultra-low 140°F simmer to an intense 18,000 BTU
- Monogram® professional oven system
- Heavy duty, full extension racks
- Includes optional full-width Stainless Steel toe kick
- Star-K certification
- Stainless steel and aluminum-clad griddle offers 18,000 BTUs of cooking power
- Includes stainless steel grill and griddle covers
- Includes bamboo cutting board
Specifications
- ADA Compliant:
- No
- AMP:
- 50
- BTU:
- 18000
- Burner Type:
- Sealed
- Capacity:
- 8.25 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 28-1/4 in
- Fuel Type:
- Natural Gas
- Height:
- 35-1/4 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Freestanding
- MBH:
- 18
- Number of Burners:
- 6
- Power Source:
- Dual Fuel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Self Clean:
- Yes
- UL Listed:
- Yes
- UPC:
- 084691178118
- Volts:
- 240V
- Width:
- 47-7/8 in