This product requires certification to purchase.

48 in. 29.56 cu. ft. Side-By-Side Refrigerator in Stainless Steel

Monogram®

48 in. 29.56 cu. ft. Side-By-Side Refrigerator in Stainless Steel

  • Fast #
  • Part #GZISS480NHSS
  • Item #4883881
  • Manufacturer Part #ZISS480NHSS
4.7 out of 5 Customer Rating
Brand image
Monogram®

48 in. 29.56 cu. ft. Side-By-Side Refrigerator in Stainless Steel

  • Fast #
  • Part #GZISS480NHSS
  • Item #4883881
  • Manufacturer Part #ZISS480NHSS
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Advanced temperature management system with multi-shelf air tower provides even distribution of air throughout the refrigerator
  • Climate control drawer
  • Brilliant halogen light columns
  • LED lighting
  • GE® water filter is discreetly out of sight
  • Adjustable door bins
  • Dairy bin with center divider
  • Humidity controlled vegetable drawer
  • Adjustable deli drawer on full-extension slides
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
AMP:
20
CEC Compliant:
For Sale in CA
Capacity:
29.56 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
25-3/4 in
Freezer Capacity (Cu Ft):
12.39 cu ft
Height:
84 in
Installation Type:
Built-in
Interior Light:
Yes
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerator Capacity (Cu Ft):
17.17 cu ft
Refrigerator Type:
Side-By-Side
UL Listed:
Yes
UPC:
084691262411
Volts:
115V
Width:
48 in