48 in. 30 cu. ft. Side-By-Side Refrigerator in Stainless Steel
48 in. 30 cu. ft. Side-By-Side Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 30 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic
- Depth:
- 25-3/4
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 12.39 cu ft
- Height:
- 84
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 9
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerator Type:
- Side-By-Side
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant, IFTTT
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- UPC:
- 084691821175
- Volts:
- 115V
- Width:
- 48
- Wireless Communication:
- Wi-Fi