5 Burner Induction Cooktop in Black Graphite
5 Burner Induction Cooktop in Black Graphite
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Five induction cooking elements
- SyncBurners control two 7" elements simultaneously
- Glide touch controls
- On/Off rocker switch
- Custom settings
- Pan presence and size sensors cook efficiently with elements
- Melt delicate foods without burning or scorching with melt setting
- Stainless steel clad aluminum griddle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 50
- Burner Type:
- Induction
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Graphite
- Control Type:
- Touch
- Depth:
- 20-3/8 in
- Height:
- 4-5/8 in
- Number of Burners:
- 5
- Number of Elements:
- 5
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 3700 W
- Width:
- 36 in