5 Burner Radiant Cooktop in Stainless Steel/Black
5 Burner Radiant Cooktop in Stainless Steel/Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Glide touch controls
- Five radiant cooking elements
- 12"/9"/6" 3,600W power boil element
- 9"/7"/5" 3,000W power boil element
- Sync burners
- Keep Warm setting
- Melt setting
- Multi-element timer
- Control lock capability
- Custom settings
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Burner Type:
- Smoothtop
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel, Black
- Control Type:
- Touch
- Depth:
- 21-3/8
- Height:
- 6-1/4
- Number of Burners:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 084691809302
- Volts:
- 208/240V
- Watts:
- 9.4
- Width:
- 29-7/8