This product requires certification to purchase.

5 Burner Sealed Cooktop in Stainless Steel

Monogram®

5 Burner Sealed Cooktop in Stainless Steel

  • Fast #
  • Part #GZGU36RSLSS
  • Item #7387318
  • Manufacturer Part #ZGU36RSLSS
4.4 out of 5 Customer Rating
Brand image
Monogram®

5 Burner Sealed Cooktop in Stainless Steel

  • Fast #
  • Part #GZGU36RSLSS
  • Item #7387318
  • Manufacturer Part #ZGU36RSLSS
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Sapphire glass knobs
  • Dual-flame stacked burners
  • 20,000 BTU tri-ring burner
  • Electronic ignition
  • Heavy-duty, cast-iron griddle
  • LP conversion kit included
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
21 in
Height
3-1/4 in
Width
36 in
Characteristics & Features
Burner Type
Sealed
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Knob
Material
Cast Iron, Ceramic
Number of Burners
5
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
AMP
5
BTU
62000
Fuel Type
Natural Gas
Ignition System
Electric Ignition
MBH
62
Power Source
Gas
Volts
120V
Warranty & Product Information
ADA Compliant
Yes
Energy Star Compliant
No
UL Listed
Yes
UPC
084691822516