This product requires certification to purchase.

5 cu. ft. Double Drawer Refrigerator in Stainless Steel

Monogram®

5 cu. ft. Double Drawer Refrigerator in Stainless Steel

  • Fast #
  • Part #GZIDS240NSS
  • Item #8070397
  • Manufacturer Part #ZIDS240NSS
4.1 out of 5 Customer Rating
Brand image
Monogram®

5 cu. ft. Double Drawer Refrigerator in Stainless Steel

  • Fast #
  • Part #GZIDS240NSS
  • Item #8070397
  • Manufacturer Part #ZIDS240NSS
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Adjustable temperature control
  • Flush installation
  • Full-width LED lighting
  • Fold down shelf maximizes usable storage space
  • Full extension slide-out refrigerated drawers
  • Adjustable dividers
  • Stainless Steel tubular handle
  • Requires Certification
Dimensions & Measurements
Capacity
5 cu ft
Depth
23-1/4 in
Height
34-3/4 in
Weight
110 lb
Width
23-1/2 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touch Screen
Installation Type
Built-in
Interior Light
Yes
Refrigerator Type
Double Drawer
Smart Home Enabled
No
Electrical & Operational Information
AMP
15, 20
Power Source
Electric
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
ETL Listed
No
UL Listed
Yes
UPC
084691849131