5.4 cu. ft. Compact Refrigerator in Stainless Steel
5.4 cu. ft. Compact Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Adjustable temperature control
- Flush installation
- LED lighting
- Quick space shelf slides out of the way to make room for tall items
- Clear Lexan crisper on full-extension slides
- Stainless Steel tubular handle
- Reversible door swing
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 23-3/16 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 34-1/8 in
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Number of Shelves:
- 3
- Power Source:
- Electric
- Refrigerator Type:
- Compact
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 084691849124
- Volts:
- 120V
- Weight:
- 110 lb
- Width:
- 23-1/2 in