This product requires certification to purchase.

6 Burner Sealed Cooktop in Stainless Steel

Monogram®

6 Burner Sealed Cooktop in Stainless Steel

  • Fast #
  • Part #GZGU486NDPSS
  • Item #3624287
  • Manufacturer Part #ZGU486NDPSS
5 out of 5 Customer Rating
Brand image
Monogram®

6 Burner Sealed Cooktop in Stainless Steel

  • Fast #
  • Part #GZGU486NDPSS
  • Item #3624287
  • Manufacturer Part #ZGU486NDPSS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Stainless Steel with smoothly finished edges and large electronic control knobs for professional appearance
  • Sealed, dual-flame stacked burners deliver a full spectrum of heat settings, from an ultra-low 140°F simmer to an intense 18,000 BTU
  • Stainless steel and aluminum-clad griddle offers 18,000 BTUs of cooking power
  • Electronic ignition ensures a continuous flame and reignites automatically if accidentally extinguished
  • Includes stainless steel griddle cover and bamboo cutting board
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
BTU:
18000
Burner Type:
Sealed
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Turn Knob
Depth:
27-1/2
Fuel Type:
Natural Gas
Height:
8-1/2
Ignition System:
Electronic Ignition
MBH:
18
Number of Burners:
6
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
084691178248
Volts:
120V
Width:
47-7/8