84 in. 21.92 cu. ft. Freezer in Panel Ready
84 in. 21.92 cu. ft. Freezer in Panel Ready
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Custom panel model can be personalized with cabinet matching panels
- Flush inset installation
- Enhanced temperature management system
- Concealed ice drawer
- GE® water filtration system
- Concealed halogen lighting system
-
Lead Law Compliant
Specifications
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Custom Panel
- Depth:
- 26-3/4
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 21.92 cu ft
- Height:
- 84
- Installation Type:
- Built-in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Product Type:
- Upright Freezer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 084691262213
- Volts:
- 115V
- Width:
- 36