23-3/4 in. 16 Place Settings Dishwasher in Custom Panel
900 Series 23-3/4 in. 16 Place Settings Dishwasher in Custom Panel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 9
- CEC Compliant:
- For Sale in CA
- Capacity:
- 16 Place Settings
- Collection:
- 900 Series
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Custom Panel
- Control Type:
- Electronic
- Decibel Rating (dB):
- 39 dB
- Depth:
- 24
- Energy Star Compliant:
- Yes
- Handle Material:
- Stainless Steel
- Handle Type:
- Pull
- Height:
- 34
- NSF Certified:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- UPC:
- 084691819189
- Volts:
- 120V
- Width:
- 23-3/4