1800W 1.7 cu. ft. Vent Recirculating Over the Range Microwave in Stainless Steel
Advantium® 1800W 1.7 cu. ft. Vent Recirculating Over the Range Microwave in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Speed cook oven is up to 4 times faster than conventional oven
- Four powerful ovens in 1
- Easy-to-use controls make it easy to select from more than 175 preprogrammed recipes
- Features 4-speed, 300 CFM venting system
- Flexible above-the-cook top configuration makes the most of your kitchen space
- Spacious interior
- Provides three levels of illumination to suit your needs
- Over 175 programmed menu items
- Broil convection bake speed cook; microwave toast warm/proof
- Defrost by food type defrost by time defrost by weight melt simmer soften time cook I & II
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 300
- Capacity:
- 1.7 cu ft
- Collection:
- Advantium®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 16
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Filter Type:
- Charcoal
- Height:
- 16
- Interior Light:
- Yes
- Microwave Type:
- Over the Range
- Power Source:
- Electric
- UL Listed:
- Yes
- UPC:
- 084691858034
- Vent Ducted or Ductless:
- Recirculating
- Volts:
- 120V
- Watts:
- 1800
- Width:
- 30