Stainless Steel Antique Brass Shower Drain
Stainless Steel Antique Brass Shower Drain
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 4 1/4" OD
- 2 7/8" center to center screw holes
- Fits PROFLO® drains PF42945, PF42946, PF42943 & PF42944
- 304 stainless steel
Specifications
- Adjustable:
- No
- Color Finish Category:
- Brass Tones
- Drain Base Material:
- Stainless Steel
- Grate Diameter:
- 4-1/4 in
- IAPMO Listed:
- No
- UPC:
- 054374141760