Heater Kit for 30 in. Fully Integrated Refrigerators
Heater Kit for 30 in. Fully Integrated Refrigerators
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 30 in Fully Integrated Refrigerators
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- NSF Certified:
- No
- Product Type:
- Heater Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 084691231912