Installation Kit for Built-in and Side by Side and Bottom Freezer Refrigerators
Installation Kit for Built-in and Side by Side and Bottom Freezer Refrigerators
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Create a beautiful look to your kitchen with flush installation of your refrigerator
- Allows for flush install of your Monogram refrigerator
- Good for built-in side by side and any bottom freezer models
Documents
Specifications
- Brand Model Compatibility:
- SxS, FDBF, BF, AR/AF
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Product Type:
- Installation Kit
- UPC:
- 084691850182
- Weight:
- 38 lb