23-3/4 in. 5.5 cu. ft. Beverage Cooler in Stainless Steel
23-3/4 in. 5.5 cu. ft. Beverage Cooler in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic
- Depth:
- 23-1/2
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 33-7/8
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Power Source:
- Electric
- Refrigerator Type:
- Beverage Centers, Specialty
- Smart Home Enabled:
- No
- Temperature Range:
- 55 to 90 Deg F
- UL Listed:
- Yes
- UPC:
- 084691849179
- Volts:
- 120V
- Weight:
- 110
- Width:
- 23-1/2