This product requires certification to purchase.

29-15/16 in. 1.7 cf Over The Range Convection Microwave Oven in Stainless Steel (European Style)

Monogram®

Monogram® 29-15/16 in. 1.7 cf Over The Range Convection Microwave Oven in Stainless Steel (European Style)

  • Fast #
  • Part #GZSA1201RSS
  • Item #4129941
  • Manufacturer Part #ZSA1201RSS
3.7 out of 5 Customer Rating
Brand image
Monogram®

Monogram® 29-15/16 in. 1.7 cf Over The Range Convection Microwave Oven in Stainless Steel (European Style)

  • Fast #
  • Part #GZSA1201RSS
  • Item #4129941
  • Manufacturer Part #ZSA1201RSS
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Speedcook oven is up to 4 times faster than conventional oven
  • Four powerful ovens in 1
  • Easy-to-use controls make it easy to select from more than 175 preprogrammed recipes
  • Features 4-speed, 300 CFM venting system
  • Flexible above-the-cook top configuration makes the most of your kitchen space
  • Spacious interior
  • Requires Certification

Specifications

AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
1.7 cu ft
Collection:
Monogram®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
15-3/8 in
Height:
16-7/16 in
Interior Light:
Yes
Microwave Type:
Over the Range
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
084691211006
Volts:
120V
Watts:
900 W
Width:
29-15/16 in