35-7/8 in. 350 cfm Glass Canopy
Monogram® 35-7/8 in. 350 cfm Glass Canopy
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Powerful ventilation offers 3 speeds plus a 490 CFM boost to capture cooking fumes and odors
- Backlit, touch controls and digital readout
- Recirculating-ready design includes a reversible duct cover and charcoal filter for non-vented installations, eliminating the need for an optional kit
- Halogen lighting
- Sleek, understated appearance
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 350 ft3/min
- Collection:
- Monogram®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Control Type:
- Push Button
- Depth:
- 27-9/16 in
- Duct Size:
- 8 in
- Filter Type:
- Mesh
- Height:
- 3-1/4 in
- Hood Vent Type:
- Canopy
- Light Bulb Type:
- Halogen
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 084691141150
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 35-7/8 in