42 hp Island Hood in Stainless Steel
Monogram® 42 hp Island Hood in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Features 1050 CFM vertical exhaust
- Electronic touchpad controls
- Dual blowers
- With 4 removable filters
- Brushed stainless steel utensil rod
- For use with 8" round duct size
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 1050 ft3/min
- Collection:
- Monogram®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Push Button
- Depth:
- 31-1/2 in
- Duct Size:
- 8 in
- Filter Type:
- Mesh
- Height:
- 10 in
- Hood Vent Type:
- Island
- Installation Type:
- Island Mount
- Light Bulb Type:
- Halogen
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Sones:
- 10
- UPC:
- 084691076322
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 42 in