6 Burner Sealed Cooktop in Stainless Steel
6 Burner Sealed Cooktop in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Stainless Steel with smoothly finished edges and large electronic control knobs for professional appearance
- Sealed, dual-flame stacked burners deliver a full spectrum of heat settings, from an ultra-low 140°F simmer to an intense 18,000 BTU
- Electronic ignition ensures a continuous flame and reignites automatically if accidentally extinguished
- Reversible burner grates
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- BTU:
- 108000
- Burner Type:
- Sealed
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Turn Knob
- Depth:
- 27-1/2
- Fuel Type:
- Natural Gas
- Height:
- 8-1/2
- Ignition System:
- Electronic Ignition
- MBH:
- 18
- Number of Burners:
- 6
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 084691178163
- Volts:
- 120V
- Width:
- 38-7/8