Panel Kit Accessory in Greys
Panel Kit Accessory in Greys
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Allows installation of a custom panel on the warming drawer for a built-in appearance
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- Product Type:
- Panel Kit Accessory
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 084691782896