This product requires certification to purchase.

23.1 cu. ft. Counter Depth and French Door Refrigerator in Stainless Steel

This product has been replaced by

REFRIGERATORS - FREE STANDING - BOTTOM MOUNT REFRIGERATORS
Monogram® 23.1 cu. ft. Counter-Depth French-Door Refrigerator in Stainless Steel
Manufacturer Part #ZWE23NSYSS
Monogram®

Statement 23.1 cu. ft. Counter Depth and French Door Refrigerator in Stainless Steel

  • Fast #
  • Part #GZWE23NSTSS
  • Item #9977896
  • Manufacturer Part #ZWE23NSTSS
4.2 out of 5 Customer Rating
Brand image

This product has been replaced by

REFRIGERATORS - FREE STANDING - BOTTOM MOUNT REFRIGERATORS
Monogram® 23.1 cu. ft. Counter-Depth French-Door Refrigerator in Stainless Steel
Manufacturer Part #ZWE23NSYSS
Monogram®

Statement 23.1 cu. ft. Counter Depth and French Door Refrigerator in Stainless Steel

  • Fast #
  • Part #GZWE23NSTSS
  • Item #9977896
  • Manufacturer Part #ZWE23NSTSS
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • TwinChill™ evaporators
  • Statement and minimalist collection refrigerator handles (sold separately)
  • Showcase LED lighting
  • Full-width electronic temperature-controlled drawer with LED lights
  • Drop-down tray
  • Quick space shelf
  • Advanced water filtration uses RPWF replacement filter
  • Enhanced Shabbos mode
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
AMP:
20
CEC Compliant:
For Sale in CA
Capacity:
23.1 cu ft
Collection:
Statement
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touch
Depth:
31-1/2 in
Freezer Capacity (Cu Ft):
7.2 cu ft
Height:
70-1/2 in
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Shelves:
5
Power Source:
Electric
Refrigerant:
R-600A
Refrigerator Capacity (Cu Ft):
15.9 cu ft
Refrigerator Type:
Counter Depth, French Door
Smart Home Compatibility:
Amazon Alexa, Google Assistant, IFTTT
Smart Home Enabled:
Yes
UPC:
084691921561
Volts:
115V
Weight:
377 lb
Width:
35-3/4 in
Wireless Communication:
Wi-Fi