This product requires certification to purchase.

30 in. Handle Kit

Monogram®

Statement 30 in. Handle Kit

  • Fast #
  • Part #GZKGC3H3PNSS
  • Item #8130862
  • Manufacturer Part #ZKGC3H3PNSS
4.5 out of 5 Customer Rating
Brand image
Monogram®

Statement 30 in. Handle Kit

  • Fast #
  • Part #GZKGC3H3PNSS
  • Item #8130862
  • Manufacturer Part #ZKGC3H3PNSS
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Premium metal construction for durability
  • Coordinates with other Monogram appliances and accessories
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Collection:
Statement
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
30 in
Product Type:
Handle Kit
UPC:
084691851493
Weight:
8 lb