8 in. Handle Kit for ZIC363NBVLH and ZIC363NBVRH
Statement 8 in. Handle Kit for ZIC363NBVLH and ZIC363NBVRH
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Monogram Fully Integrated SDBF - Statement Handle Kit - 3 Handles
- Genuine Part from GE Appliances
- Check Your Model Number to Confirm Compatibility
- Includes a One-Year Limited Warranty
Documents
Specifications
- Brand Model Compatibility:
- ZIC363NBVLH, ZIC363NBVRH
- Collection:
- Statement
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Energy Star Compliant:
- No
- Height:
- 8 in
- Product Type:
- Handle Kit
- UPC:
- 084691924678
- Weight:
- 7 lb
- Width:
- 8 in