This product requires certification to purchase.

80 in. Door Panel in Stainless Steel

Monogram®

Statement 80 in. Door Panel in Stainless Steel

  • Fast #
  • Part #GZXGW1H1PPSS
  • Item #8130735
  • Manufacturer Part #ZXGW1H1PPSS
3.4 out of 5 Customer Rating
Brand image
Monogram®

Statement 80 in. Door Panel in Stainless Steel

  • Fast #
  • Part #GZXGW1H1PPSS
  • Item #8130735
  • Manufacturer Part #ZXGW1H1PPSS
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Undercounter Refrigerators - Statement Handle Kit
  • Genuine Part from GE Appliances
  • Check Your Model Number to Confirm Compatibility
  • Includes a One-Year Limited Warranty
  • Requires Certification

Documents


Specifications

Collection:
Statement
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
80 in
Product Type:
Door Panel
UPC:
084691851707
Weight:
1 lb