This product requires certification to purchase.

Handle Kit for ZISS420DNSS

Monogram®

Statement Handle Kit for ZISS420DNSS

  • Fast #
  • Part #GZKSS2H2PNSS
  • Item #8130793
  • Manufacturer Part #ZKSS2H2PNSS
4.8 out of 5 Customer Rating
Brand image
Monogram®

Statement Handle Kit for ZISS420DNSS

  • Fast #
  • Part #GZKSS2H2PNSS
  • Item #8130793
  • Manufacturer Part #ZKSS2H2PNSS
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Side-By-Side Refrigerators - Statement Handle Kit
  • Genuine Part from GE Appliances
  • Check Your Model Number to Confirm Compatibility
  • Includes a One-Year Limited Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Weight
5 lb
Characteristics & Features
Brand Model Compatibility
ZISS420DNSS
Collection
Statement
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Warranty & Product Information
NSF Certified
No
Product Type
Handle Kit
UL Listed
No
UPC
084691851899