This product requires certification to purchase.

13/16 in. Left Hand Drawer Track Center Roller in Mill 2-Pack

Prime-Line

Monorail 13/16 in. Left Hand Drawer Track Center Roller in Mill 2-Pack

  • Fast #
  • Part #PR7141
  • Item #4870955
  • Manufacturer Part #R 7141
5 out of 5 Customer Rating
Brand image
Prime-Line

Monorail 13/16 in. Left Hand Drawer Track Center Roller in Mill 2-Pack

  • Fast #
  • Part #PR7141
  • Item #4870955
  • Manufacturer Part #R 7141
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 120
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Used by mono-rail track drawers
  • Left hand roller
  • Features 3/16 inch roller
  • Stamped steel construction with nylon roller
  • 2 Pack
  • A Phillips head screwdriver is required for installation
  • Requires Certification

Documents


Specifications

Center to Center:
1-1/2
Collection:
Monorail
Color Finish Category:
Greys
Color Finish Name:
Zinc
Hardware Type:
Roller
Length:
3-1/2
Material:
Plastic, Steel
Package Quantity:
Pack of 2
UPC:
049793071415
Width:
5/16