3 in. Flush Mount Canopy Kit in White
3 in. Flush Mount Canopy Kit in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Decorative white finish to accent and brighten your room
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 3 in
- Power Source:
- Hardwired
- Width:
- 5-7/10 in