This product requires certification to purchase.

36 in. Downrod in Bronze

Monte Carlo

36 in. Downrod in Bronze

  • Fast #
  • Part #VDR36BZ
  • Item #7905937
  • Manufacturer Part #DR36BZ
4.7 out of 5 Customer Rating
Brand image
Monte Carlo

36 in. Downrod in Bronze

  • Fast #
  • Part #VDR36BZ
  • Item #7905937
  • Manufacturer Part #DR36BZ
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Diameter:
1/2 in
Dimmable:
No
ETL Listed:
No
Height:
5 in
Installation Type:
Ceiling Mount
Length:
36 in
Material:
Steel
UL Listed:
No
UPC:
014817510003