29.54W 3-Blade Ceiling Fan in Matte White
Adler 29.54W 3-Blade Ceiling Fan in Matte White
Product Details
Product Details
-
Green
Specifications
- Blade Pitch:
- 10°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5251
- Ceiling Fan Blade Finish:
- Matte White
- Collection:
- Adler
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Control Type:
- Remote
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 6
- Height:
- 12-1/2
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Material:
- Plastic, Steel
- Material Type:
- ABS
- Number of Blades:
- 3
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 014817590050
- Volts:
- 120V
- Watts:
- 29.54