33.92W 1-Light 3-Blade Integrated LED Ceiling Fan in Matte Black
Akova 33.92W 1-Light 3-Blade Integrated LED Ceiling Fan in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
Product Details
Product Details
-
Green
Specifications
- AMP:
- 0.47
- Blade Pitch:
- 17°
- Blade Span:
- 56 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4515.05
- Ceiling Fan Blade Finish:
- Black
- Collection:
- Akova
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Color Temperature:
- 2700
- Control Type:
- Remote Control
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 6
- Glass Type:
- Opal Etched
- Height:
- 14-21/50
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 1600
- Material:
- Glass, Plastic, Steel
- Material Type:
- ABS
- Number of Blades:
- 3
- Number of Lights:
- 1
- RPM:
- 141
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 014817586183
- Volts:
- 120V
- Watts:
- 33.92