60 in. Ceiling Fan in Light Grey Weathered Oak
Armstrong 60 in. Ceiling Fan in Light Grey Weathered Oak
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Specifications
- Blade Pitch:
- 16°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 7732
- Ceiling Fan Blade Finish:
- Light Grey/Weathered Oak
- Collection:
- Armstrong
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Aged Pewter
- Color Temperature:
- 3000
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 6
- Glass Type:
- Frosted
- Height:
- 14-3/32
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lumens:
- 725
- Material:
- Steel
- Number of Blades:
- 3
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 014817590265
- Volts:
- 120V
- Watts:
- 33