56 in. 64W 3-blade 1-Light Ceiling Fan in Matte White
Clarity Max 56 in. 64W 3-blade 1-Light Ceiling Fan in Matte White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Featured in the decorative Clarity Max collection
- 1 Array Integrated 15 watt light bulb
- Fixture is supplied with 1 light bulb
- This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability.
- Integrated LED fixtures that meet the high efficacy LED standards set forth in Title 24 and are listed in the California Energy Commission Appliance database.
- C-UL-US listed for damp locations
- A great choice for your do-it-yourself project
- Decorative matte white finish to accent and brighten your room
Specifications
- Blade Pitch:
- 12°
- Blade Span:
- 56 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4382
- Ceiling Fan Blade Finish:
- Matte White
- Collection:
- Clarity Max
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Control Type:
- Remote
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Estimated Annual Energy Cost:
- $11.00
- Fan Speeds:
- 4
- Height:
- 9-7/10
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Material:
- Steel
- Number of Blades:
- 3
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 014817583090
- Volts:
- 120V
- Watts:
- 64