60W 5-Blade Outdoor Ceiling Fan with 52 in. Blade Span and Led Light in Roman Bronze
Discus Outdoor 60W 5-Blade Outdoor Ceiling Fan with 52 in. Blade Span and Led Light in Roman Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Featured in the decorative Discus Outdoor collection
- 1 Array Integrated 20 watt light bulb
- Fixture is supplied with 1 light bulb
- Fixture is operated with a pull chain
- ETL listed for wet locations
- A great choice for your do-it-yourself project
- Decorative roman bronze finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Specifications
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4483
- Ceiling Fan Blade Finish:
- Roman Bronze
- Collection:
- Discus Outdoor
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Roman Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Frosted
- Height:
- 15-2/25
- Indoor Outdoor:
- Indoor, Outdoor
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 800
- Material:
- Steel
- Number of Blades:
- 5
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 014817576610
- Volts:
- 120V
- Watts:
- 60