59W Ceiling 5-Blade Fan in Bronze
Haven 59W Ceiling 5-Blade Fan in Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4482
- Ceiling Fan Blade Finish:
- Bronze
- Collection:
- Haven
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Control Type:
- Pull Chain
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Estimated Annual Energy Cost:
- $10.00
- Fan Speeds:
- 3
- Height:
- 13-29/32
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ceiling Mount, Flush Mount
- Material:
- Plastic, Steel
- Material Type:
- ABS
- Number of Blades:
- 5
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 014817589719
- Volts:
- 120V
- Watts:
- 59