54 x 14-4/5 in. 97W 3-Blade 1-Light Ceiling Fan in White
Studio 54 x 14-4/5 in. 97W 3-Blade 1-Light Ceiling Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Featured in the decorative Studio collection
- UL listed for dry locations
- A great choice for your do-it-yourself project
- Decorative white finish to accent and brighten your room
- The preferred brand choice of builders and electricians
-
Green
Documents
Specifications
- Blade Pitch:
- 10°
- Blade Span:
- 54 in
- CEC Compliant:
- For Sale in CA
- Ceiling Fan Blade Finish:
- White
- Collection:
- Studio
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Height:
- 14-4/5 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Steel
- Number of Blades:
- 3
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 026586973705
- Volts:
- 120V
- Watts:
- 97 W