48 in. Flexible Section Vent Pipe
48 in. Flexible Section Vent Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lightweight, compact design, the 9' web Scorpion PFL is an affordable alternative to shock-absorbing lanyards
- Dual operation
- Attach directly to harness back d-ring or use as traditional retractable lifeline
- Quick-activating, high-strength Stainless Steel braking system arrests free falls, providing a quick, safe rescue
- No annual factory recertification required
- Visual load indicator indicates the unit must be removed from service
- Webbing protected with Teflon® HT for up to 25% longer service life
Specifications
- End Connection 1:
- Male
- End Connection 2:
- Female
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in x 1-1/2 in
- Length:
- 48 in