3/4 in. Bronze Union Gate Valve
3/4 in. Bronze Union Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- Union
- End Connection 2:
- Union
- End Connections:
- Union
- FM Approved:
- No
- Material:
- Bronze
- NSF Certified:
- No
- UL Listed:
- No
- Valve Size:
- 3/4 in
- Valve Type:
- Gate Valve