This product requires certification to purchase.

3/4 in. Union Swing Check Valve

Montreal Bronze

3/4 in. Union Swing Check Valve

  • Fast #
  • Part #M119007901
  • Item #4254367
  • Manufacturer Part #119-0079-01
4.8 out of 5 Customer Rating
Brand image
Montreal Bronze

3/4 in. Union Swing Check Valve

  • Fast #
  • Part #M119007901
  • Item #4254367
  • Manufacturer Part #119-0079-01
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Euless, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Union
End Connection 2:
Union
End Connections:
Union
FM Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
Swing
Valve Size:
3/4 in
Valve Type:
Swing Check Valve