3/4 x 3/4 in. NPT Ball Drip Valve
3/4 x 3/4 in. NPT Ball Drip Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Ball Drip
- UL Listed:
- No